CHEV ASTRO 93-90-LUMINA APV 92-S10 BLAZE

  • Mfr # 33184

  • Zoro # G102077068


product price: $29.35
/ea

Key Features

Type
Accumulator
Material
Aluminum
Mounting Bracket Included
w/o Bracket
O-Ring B Quantity
2
Body Length
9.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33184
Zoro #
G102077068
UPC #
96361332669
Country of Origin
Unknown

Dimensions

Body Length
9.000 IN
Switch Port Dia.
0.250 in
Body Diameter
3.500 IN

Details

Type
Accumulator
Material
Aluminum
Mounting Bracket Included
w/o Bracket
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
2
Outlet Fraction
3/4 in
Switch Service Port
w/o Service Port
Outlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.