Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEV AVALANCHE 12-11- PU 12-10-SUBURBAN

  • Mfr # 83232

  • Zoro # G502077095


product price: $32.25
/ea

Key Features

Type
Accumulator
Material
Aluminum
Outlet Fraction
1-1/8 in
Switch Service Port
w/o Service Port
Outlet Fitting Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83232
Zoro #
G502077095
UPC #
96361832329
Country of Origin
Unknown

Dimensions

Body Diameter
3.500 IN
Body Length
8.000 IN

Details

Type
Accumulator
Material
Aluminum
Outlet Fraction
1-1/8 in
Switch Service Port
w/o Service Port
Outlet Fitting Type
P-Nut Fitting
Inlet Fitting Type
P-Nut Fitting
Mounting Bracket Included
w/o Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.