Chev Bel Air 65-Biscayne 65-Corvette 79- Fan Clutch, 36964

  • Mfr # 36964

  • Zoro # G5634110


product price: $41.79
/ea

Key Features

Height
2.98 in
Diameter
7.2 in
Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36964
Zoro #
G5634110
UPC #
96361369641
Country of Origin
Unknown

Dimensions

Height
2.98 in
Diameter
7.2 in
Pilot Dia.
.63 in
Mount Dia.
2.33 in
Pilot Depth
0.75 in

Details

Material
Aluminum
Type
Thermal
Bolt Hole Quantity
4
Rotation
STD
Mounting Type
Flange
Clutch Type
B - Non-Thermal & Std Thermal
Bolt Thread
5/16-18 Hole
Fan Bolt Circle
3 in
Electronic Clutch
Non Electronic
Bolt Quantity
4
Distance From Clutch To Mounting Flange
1.4 IN
Mounting Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.