Chev Camaro 02-96-Corvette 04-98/Pont Fi Rad-Cond Fan, 76034

  • Mfr # 76034

  • Zoro # G9587327


original price:  $200.99 , new price: $186.99 , 6 percent off
new price:  $186.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Features
OE fit and design, Motors built and tested to OE specifications, Quality construction and assembly, Out of box installation
Includes
Shroud Included
Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76034
Zoro #
G9587327
UPC #
96361760349
Country of Origin
Unknown

Dimensions

Width
25.5 in
Height In
18.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Features
OE fit and design, Motors built and tested to OE specifications, Quality construction and assembly, Out of box installation
Includes
Shroud Included
Voltage
12
Shroud Material
Plastic
Blade Material
Plastic
Fan Quantity
2
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Housing Finish
Black
Motor Type A
Radiator Fan Assembly
Hub Bolt Hole Quantity
OE Mount
Fan 1 Blade Quantity
6
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Fan 2 Blade Quantity
6
Style
Radiator Fan, Condenser Fan
Terminal Gender
Male
Connector Qty
2
Mount Type
OE mount
Connector Gender
Female
Connector Type
2 Terminal Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.