
CHEV CAMARO 84-82/PONT FIREBIRD 84-82
Mfr # 55074
Zoro # G402152106
original price: $118.99
7% off
new price: $109.99
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Discharge End Style
UNF O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55074
Zoro #
G402152106
UPC #
96361550742
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Includes
O-rings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Discharge End Style
UNF O-Ring
Bracket
w/o Bracket
Switch Included
yes
O-Ring B Quantity
1
O-Ring A Quantity
1
Suction End Style
UNF O-Ring
Discharge End Type
Female O-Ring
Suction End Type
Female O-Ring
Manifold
Yes
O-Ring C Quantity
2
Switch Service Port
w/o Switch Port
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.