
CHEV CAMARO 92-88/PONT FIREBIRD 92-88
Mfr # 54586
Zoro # G502147880
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
13.63 IN
Outlet Diameter
No. 8
Material
Aluminum
Height
7.250 IN
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54586
Zoro #
G502147880
UPC #
96361545861
Country of Origin
Unknown
Dimensions
Width
13.63 IN
Outlet Diameter
No. 8
Height
7.250 IN
Depth
3.563 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
13-5/8 in
Core Depth Fraction
3-9/16 in
Core Height Fraction
7-1/4 in
Details
Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
O-Ring C Quantity
1
Inlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.