
Chev Camaro 97-93/Pont Firebird 97-93 Evaporator Core, 54589
Mfr # 54589
Zoro # G5843051
original price: $108.99
5% off
new price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
11 IN
Height
8.000 IN
Type
Plate & Fin
Outlet Diameter
No. 8
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54589
Zoro #
G5843051
UPC #
96361545892
Country of Origin
Unknown
Dimensions
Width
11 IN
Height
8.000 IN
Outlet Diameter
No. 8
Depth
2.875 IN
Core Width Fraction
11 in
Core Depth Fraction
2-7/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
8 in
Details
Type
Plate & Fin
Material
Aluminum
O-Ring B Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.