
CHEV CAMARO 97-95/PONT FIREBIRD 97-95
Mfr # 56012
Zoro # G902151937
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End Style
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56012
Zoro #
G902151937
UPC #
96361560123
Country of Origin
Unknown
Details
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End Style
Female O-Ring
Suction End Style
Female O-Ring
Switch Service Port
w/o Switch Port
Discharge End Type
Female O-Ring
O-Ring C Quantity
2
Manifold
Yes
Suction End Type
Female O-Ring
Bracket
w/o Bracket
O-Ring B Quantity
1
O-Ring A Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.