
CHEV CAMARO 99-98/PONT FIREBIRD 99-98
Mfr # 56652
Zoro # G202152030
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56652
Zoro #
G202152030
UPC #
96361566521
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Bracket
w/o Bracket
Suction End Style
P-Nut Fitting
Discharge End Style
P-Nut Fitting
Suction End Type
P-Nut Fitting
Discharge End Type
P-Nut Fitting
Manifold
Yes
Switch Service Port
w/o Switch Port
O-Ring A Quantity
2
O-Ring C Quantity
1
O-Ring B Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.