
CHEV CAVALIER 02-96/PONT SUNFIRE 02-96
Mfr # 56020
Zoro # G702152226
original price: $99.85
6% off
new price: $93.49
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Discharge End Style
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56020
Zoro #
G702152226
UPC #
96361560208
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
Refrigerant
R134a
Discharge End Style
P-Nut Fitting
Discharge End Type
P-Nut Fitting
Service Port Type
R134a Quick Disconnect
Bracket
w/o Bracket
O-Ring B Quantity
2
Suction End Style
Female Dual O-Ring
Suction End Type
Block
Switch Service Port
w/ Switch Port
O-Ring A Quantity
1
O-Ring C Quantity
1
O-Ring D Quantity
2
Manifold
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.