Chev Cobalt 07-05/Chry 300 Ser 12-05-Cro Pulley, 45038

  • Mfr # 45038

  • Zoro # G2642181


product price: $39.69
/ea

Key Features

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1.063 in
Width
26.9 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45038
Zoro #
G2642181
UPC #
96361450387
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.063 in
Width
26.9 MM
Inside Diameter
1.02 IN
Belt Width
1.000 in
Bore Dia.
.67 in

Details

Type
Pulley
Material
Plastic
Belt Type
Serpentine
Pulley Type
Idler Pulley
Mount Hole Qty
1
Groove Quantity
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.