
Chev Cobalt 10-07-Hhr 11-06/Pont G5 09-0 New Compressor, 98556
Mfr # 98556
Zoro # G5360252
original price:Â $339.99 , new price: $330.99 , 2 percent off
new price:Â $330.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Compressor Type
PXV16
Includes
Clutch Included
Pulley Belt Type
Serpentine
Suction Port Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98556
Zoro #
G5360252
UPC #
96361985568
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Type
Sanden/Sankyo
Compressor Type
PXV16
Includes
Clutch Included
Pulley Belt Type
Serpentine
Suction Port Type
Sealing Washer
Distance From Clutch To Mounting Flange
1.23 IN
Coil Voltage
12 2H
Refrigerant Type
R134a
Discharge Port Type
Sealing Washer
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
Terminal Type
Butt
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
O-Ring B Quantity
1
Oil Filled
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.