Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEV COLORADO 12-04/GMC CANYON 12-04/ISU

  • Mfr # 46017

  • Zoro # G702154510


product price: $62.85
/ea

Key Features

Diameter
6.45 in
Type
Thermal
Material
Aluminum
Overall Height
4.63 in
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46017
Zoro #
G702154510
UPC #
96361460874
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
4.63 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Pilot Depth
0.7 in
Clutch Maximum Diameter
6.45 IN

Details

Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
Fan Bolt Circle
3.25 in
Clutch Type
D - Severe Duty & Truck Fan Drive
Bolt Hole Quantity
4
Bolt Quantity
4
Bolt Thread
M10 x 1.5 Hole
Rotation
REV
Mounting Type
HEX
Electronic Clutch
Non Electronic
Distance From Clutch To Mounting Flange
2.59 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.