Chev Corvette 74-70- Pu 91-82-G Ser Van Fan Clutch, 36996

  • Mfr # 36996

  • Zoro # G5617161


product price:  $64.09
/ea

Key Features

Diameter
6.45 in
Type
Thermal
Height
3.66 in
Material
Aluminum
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36996
Zoro #
G5617161
UPC #
96361369962
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Height
3.66 in
Pilot Depth
0.63 in
Mount Dia.
2.58 in
Pilot Dia.
0.75 in

Details

Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
Bolt Quantity
4
Bolt Hole Quantity
4
Fan Bolt Circle
3.25 in
Distance From Clutch To Mounting Flange
1.63 IN
Mounting Type
Flange
Electronic Clutch
Non Electronic
Bolt Thread
5/16-18 Hole
Rotation
STD
Clutch Type
D - Severe Duty & Truck Fan Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.