
CHEV EL CAMINO 87-85-G SER VAN/EXPRESS 8
Mfr # 55458
Zoro # G802152157
original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Manifold
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55458
Zoro #
G802152157
UPC #
96361554580
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Manifold
Yes
O-Ring C Quantity
2
O-Ring B Quantity
1
Switch Included
yes
Discharge End Type
Female O-Ring
Discharge End Style
UNF O-Ring
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Suction End Type
Female O-Ring
O-Ring A Quantity
1
Suction End Style
UNF O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.