
Chev G Ser Van/Express 00-96-S10 Blazer New Compressor, 88947
Mfr # 88947
Zoro # G5363201
original price: $275.99
9% off
new price: $248.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
GM
Compressor Type
HT6
Distance From Clutch To Mounting Flange
0.59 IN
Switch Type
Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88947
Zoro #
G5363201
UPC #
96361889477
Country of Origin
Unknown
Dimensions
Belt Width
0.875 in
Clutch Maximum Diameter
4.250 in
Details
Includes
Clutch Included
Type
GM
Compressor Type
HT6
Distance From Clutch To Mounting Flange
0.59 IN
Switch Type
Pressure Switch
Suction Port Type
Sealing Washer
Coil Clock Position
11
Pulley Belt Type
Serpentine
Terminal Type
Pin
Refrigerant Type
R134a
Discharge Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Oil Filled
Included
Switch Included
High Pressure
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.