
CHEV G SER VAN/EXPRESS 74-68-IMPALA 63-5
Mfr # 35511
Zoro # G302145505
original price: $59.35
7% off
new price: $54.65
/eaKey Features
Voltage
12
Material
Metal
Stud Distance
2.31 IN
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35511
Zoro #
G302145505
UPC #
096361355729
Country of Origin
Unknown
Dimensions
Shaft Length
1.375 IN
Motor Diameter
3.000 IN
Motor Length
3.750 IN
Shaft Diameter
0.31 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Stud Distance
2.31 IN
Cage Wheel Included
w/o Wheel
Mount Type
OE Mount
Terminal Type
2 Lead Wires
Vented
Non Vented
Rotation
CW/CCW
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Shaft Type
D-Shaped
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.