Zoro Homepage

CHEV G SER VAN/EXPRESS 79-78-P SER VAN 8

  • Mfr # 54430

  • Zoro # G702147918


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
15.25 IN
Material
Aluminum
Outlet Diameter
No. 6
Type
Tube & Fin
Width
5.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54430
Zoro #
G702147918
UPC #
96361544307
Country of Origin
Unknown

Dimensions

Height
15.25 IN
Outlet Diameter
No. 6
Width
5.000 IN
Depth
3.000 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
3 in
Core Height Fraction
15-1/4 in
Core Width Fraction
5 in

Details

Material
Aluminum
Type
Tube & Fin
O-Ring B Quantity
2
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring
Outlet Fitting Type
Male Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.