Zoro Homepage

Chev G Ser Van/Express 92-85/Gmc G Ser V Evaporator Core, 54538

  • Mfr # 54538

  • Zoro # G5849202


original price: $155.99
5% off
new price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outlet Diameter
No. 6
Width
10.5 IN
Type
Plate & Fin
Height
8.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54538
Zoro #
G5849202
UPC #
96361545380
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 6
Width
10.5 IN
Height
8.500 IN
Depth
3.625 IN
Core Depth Fraction
3-5/8 in
Core Height Fraction
8-1/2 in
Core Width Fraction
10-1/2 in
Outlet Fitting Outside Diameter
No. 12

Details

Material
Aluminum
Type
Plate & Fin
Inlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring C Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.