
CHEV G SER VAN/EXPRESS 95-93-P SER VAN 9
Mfr # 54408
Zoro # G202147920
original price: $97.35
9% off
new price: $87.65
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
9.000 IN
Outlet Diameter
No. 8
Width
13.5 IN
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54408
Zoro #
G202147920
UPC #
96361544086
Country of Origin
Unknown
Dimensions
Height
9.000 IN
Outlet Diameter
No. 8
Width
13.5 IN
Depth
3.563 IN
Core Height Fraction
9 in
Outlet Fitting Outside Diameter
No. 12
Core Width Fraction
13-1/2 in
Core Depth Fraction
3-5/8 in
Details
Material
Aluminum
Type
Plate & Fin
O-Ring A Quantity
1
Inlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.