Zoro Homepage

CHEV G SER VAN/EXPRESS 96-93/GMC G SER V

  • Mfr # 54407

  • Zoro # G302147882


original price: $137.99
10% off
new price: $123.99
/ea
Free Shipping & Returns

Key Features

Height
13.63 IN
Width
5.500 IN
Material
Aluminum
Outlet Diameter
No. 8
Type
Tube & Fin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54407
Zoro #
G302147882
UPC #
96361544079
Country of Origin
Unknown

Dimensions

Height
13.63 IN
Width
5.500 IN
Outlet Diameter
No. 8
Depth
3.25 IN
Core Depth Fraction
3-1/4 in
Core Width Fraction
5-1/2 in
Core Height Fraction
13-5/8 in
Outlet Fitting Outside Diameter
No. 10

Details

Material
Aluminum
Type
Tube & Fin
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.