
CHEV G SER VAN/EXPRESS 96-95/GMC G SER V
Mfr # 56437
Zoro # G302151957
product price: $74.99
/eaKey Features
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Discharge End Style
UNF O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56437
Zoro #
G302151957
UPC #
96361564374
Country of Origin
Unknown
Details
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
O-rings Included
Discharge End Style
UNF O-Ring
O-Ring A Quantity
1
Suction End Style
UNF O-Ring
Discharge End Type
Female O-Ring
O-Ring B Quantity
1
Manifold
Yes
O-Ring C Quantity
2
Suction End Type
Female O-Ring
Switch Service Port
w/o Switch Port
Bracket
w/ Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.