Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEV G SER VAN/EXPRESS 96-95/GMC G SER V

  • Mfr # 56438

  • Zoro # G302151933


product price: $68.99
/ea

Key Features

Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring A Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56438
Zoro #
G302151933
UPC #
96361564381
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring A Quantity
2
Discharge End Type
Female O-Ring
O-Ring C Quantity
2
Switch Service Port
w/o Switch Port
Discharge End Style
Female O-Ring
O-Ring B Quantity
1
Manifold
Yes
Suction End Type
Male O-Ring
Bracket
w/ Bracket
Suction End Style
Female O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.