Zoro Homepage

Chev G Ser Van/Express 96-95/Gmc G Ser V

  • Mfr # 88954

  • Zoro # G900560380


original price: $283.99
6% off
new price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Compressor Type
HD6
Includes
Clutch Included
Distance From Clutch To Mounting Flange
0.59 IN
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88954
Zoro #
G900560380
UPC #
96361889545
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Type
GM
Compressor Type
HD6
Includes
Clutch Included
Distance From Clutch To Mounting Flange
0.59 IN
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
10
O-Ring A Quantity
2
Terminal Type
Spade
Suction Port Type
Sealing Washer
Switch Included
High Pressure
Oil Filled
Included
Discharge Port Type
Sealing Washer
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Switch Type
Pressure Switch
Mounting Type
Type VII (Middle Ear Not Threaded)

Description

Chev G Ser Van/Express 96-95/Gmc G Ser V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.