Zoro Homepage

Chev G Ser Van/Express 98-96-P Ser Van 9 Accumulator, 33118

  • Mfr # 33118

  • Zoro # G4123258


original price: $27.99
8% off
new price: $25.49
/ea

Key Features

Type
Accumulator
Material
Aluminum
Body Diameter
3.500 IN
Switch Port Dia.
0.472 in
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33118
Zoro #
G4123258
UPC #
96361331181
Country of Origin
Unknown

Dimensions

Body Diameter
3.500 IN
Switch Port Dia.
0.472 in
Outlet Thread Size
M27x2.000
Body Length
9.000 IN
Inlet Thread Size
M27x2.000

Details

Type
Accumulator
Material
Aluminum
O-Ring A Quantity
1
Switch Service Port
w/ Service Port
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
Mounting Bracket Included
w/o Bracket
O-Ring B Quantity
2
Outlet Fraction
5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.