Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Malibu/Malibu Maxx 03-97/Olds Alero

  • Mfr # 75236

  • Zoro # G000624548


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
30.5 in
Type
Motor Assembly
Material
Plastic / Metal
Height
13.5 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75236
Zoro #
G000624548
UPC #
96361752368
Country of Origin
Unknown

Dimensions

Width
30.5 in
Height
13.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Connector Quantity
2
Mount Type
OE mount
Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Female
Connector Type
2 Terminal Connector
Shroud Material
Plastic
Fan Quantity
2
Connector Shape
Rectangular
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Description

Chev Malibu/Malibu Maxx 03-97/Olds Alero

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.