Shop FOUR SEASONS
See all product information
Create Account
Chev Malibu/Malibu Maxx 09-04/Pont G6 09 Rad-Cond Fan, 75614
- Mfr # 75614
- Zoro # G9586049
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Height
19.75 in
Width
33.5 in
Material
Plastic / Metal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75614
- Zoro #
- G9586049
- UPC #
- 96361756144
- Country of Origin
- Unknown
- Type
- Motor Assembly
- Material
- Plastic / Metal
- Color
- Black
- Voltage
- 12
- Connector B Gender
- Male
- Mount Type
- OE mount
- Terminal Gender
- Male
- Fan Clutch Mounted
- Fan clutch not mounted within the assembly.
- Connector Gender
- Female
- Connector Type
- 2 Terminal Connector
- Shroud Included
- Included
- Blade Type
- Rigid
- Fan 2 Blade Quantity
- 9
- Fan 1 Blade Quantity
- 9
- Motor Type A
- Radiator Fan Assembly
- Hub Bolt Hole Quantity
- OE Mount
- Connector Shape
- Rectangular
- Connector Quantity
- 2
- Electrical Or Mechanical
- Electrical
- Fan Quantity
- 2
- Shroud Material
- Plastic
- Terminal Quantity
- 2
- Connector B Type
- Spade
Dimensions
- Height
- 19.75 in
- Width
- 33.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.