Shop FOUR SEASONS
See all product information
Create Account
Chev Malibu/Malibu Maxx 09-06/Pont G6 10 Rad-Cond Fan, 76046
- Mfr # 76046
- Zoro # G9586940
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Material
Plastic / Metal
Width
33.5 in
Height
19.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76046
- Zoro #
- G9586940
- UPC #
- 96361760462
- Country of Origin
- Unknown
- Type
- Motor Assembly
- Material
- Plastic / Metal
- Color
- Black
- Voltage
- 12
- Fan Quantity
- 2
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Mount Type
- OE mount
- Fan 2 Blade Quantity
- 7
- Fan 1 Blade Quantity
- 7
- Fan Clutch Mounted
- Fan clutch not mounted within the assembly.
- Hub Bolt Hole Quantity
- OE Mount
- Motor Type A
- Radiator Fan Assembly
- Connector Quantity
- 2
- Blade Type
- Rigid
- Connector Gender
- Female
- Connector Type
- 2 Terminal Connector
- Electrical Or Mechanical
- Electrical
- Shroud Material
- Plastic
- Connector Shape
- Rectangular
- Shroud Included
- Included
Dimensions
- Width
- 33.5 in
- Height
- 19.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.