
Chev Metro 01-98/Geo Metro 97-95/Pont Fi Evaporator Core, 54189
Mfr # 54189
Zoro # G5844768
product price:Â $79.95
/ea
Free Shipping & Returns
Key Features
Height
8.750 IN
Width
9.250 IN
Material
Aluminum
Outlet Diameter
No. 8
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54189
Zoro #
G5844768
UPC #
96361541894
Country of Origin
Unknown
Dimensions
Height
8.750 IN
Width
9.250 IN
Outlet Diameter
No. 8
Depth
3.500 IN
Core Depth Fraction
3-1/2 in
Core Height Fraction
8-3/4 in
Core Width Fraction
9-1/4 in
Outlet Fitting Outside Diameter
No. 10
Details
Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.