Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Metro 92/Geo Metro 94-92/Suz Swift Temp Switch, 20015

  • Mfr # 20015

  • Zoro # G8885997


product price: $50.59
/ea

Key Features

Fitting Thread Size
M18 x 1.50
Temperature Off
197
Terminal Quantity
2
Type
Cooling Fan
Fitting Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20015
Zoro #
G8885997
UPC #
096361200159
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M18 x 1.50

Details

Temperature Off
197
Terminal Quantity
2
Type
Cooling Fan
Fitting Gender
Male
Fan Open/closed
Open
Connector Shape
Rectangular
Connector Gender
Female
Mounting Location
Engine Mounted
Temperature On
208

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.