Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEV NOVA 88-85-SPRINT 87-85/DODGE PU-MI

  • Mfr # 36100

  • Zoro # G202159183


product price: $15.25
/ea

Key Features

Type
Standard
Voltage
12
Terminal Type
Blade
Amperage Rating
22
Connector Gender
female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36100
Zoro #
G202159183
UPC #
96361361003
Country of Origin
Unknown

Details

Type
Standard
Voltage
12
Terminal Type
Blade
Amperage Rating
22
Connector Gender
female
Skirt
Yes
Connector Shape
Round
Terminal Quantity
4
Bracket
w/o Bracket
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.