Zoro Homepage

CHEV NOVA 88-85-TRACKER 94-89/FORD PROBE

  • Mfr # 35493

  • Zoro # G202145407


product price: $42.59
/ea

Key Features

Voltage
12
Material
Metal
Shaft Type
Round
Cage Wheel Included
w/o Wheel
Shaft Length
2.06 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35493
Zoro #
G202145407
UPC #
96361354937
Country of Origin
Unknown

Dimensions

Shaft Length
2.06 IN
Motor Diameter
3.000 IN
Motor Length
3.875 IN
Shaft Diameter
0.268 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Shaft Type
Round
Cage Wheel Included
w/o Wheel
Shaft Shape
Round
Connector Quantity
1
Flanged End
Yes
Vented
Vented
Mount Type
OE Mount
Number of terminals
2
Connector Gender
Female
Terminal Type
Lead Wire
Rotation
CW/CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.