Chev Pu 00-96-G Ser Van/Express 00-96-P Water Outlet, 85086

  • Mfr # 85086

  • Zoro # G8975929


original price: $17.19
6% off
new price: $15.99
/ea

Key Features

Material
Aluminum
Inlet Dia.
1.284 in
Mnt Flange Width
0.42 in
Maximum Height
2.239 IN
Bolt Hole Center To Bolt Hole Center
3.43 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85086
Zoro #
G8975929
UPC #
96361850866
Country of Origin
Unknown

Dimensions

Inlet Dia.
1.284 in
Mnt Flange Width
0.42 in
Maximum Height
2.239 IN

Details

Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3.43 IN
Gasket / Seals
Included
Type
Outlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.