Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Pu 02-99-G Ser Van/Express 02-01/Gm Clutch Assembly, 47631

  • Mfr # 47631

  • Zoro # G5625266


original price: $90.15
6% off
new price: $84.39
/ea
Free Shipping & Returns

Key Features

Type
GM
Material
Steel
Clutch Maximum Diameter
4.250 in
Rotation
CCW-CW
Groove
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47631
Zoro #
G5625266
UPC #
96361476318
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Type
GM
Material
Steel
Rotation
CCW-CW
Groove
6
Lead Wire
One Piece Coil
Belt Type
Serpentine
Coil Voltage
12 2H
Mounting Type
Press Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.