Zoro Homepage

Chev Pu 02-99-G Ser Van/Express 02-01/Gm New Compressor, 88931

  • Mfr # 88931

  • Zoro # G5364391


original price: $336.99
10% off
new price: $302.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Compressor Type
HT6
Includes
Clutch Included
O-Ring A Quantity
2
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88931
Zoro #
G5364391
UPC #
96361889316
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Type
GM
Compressor Type
HT6
Includes
Clutch Included
O-Ring A Quantity
2
Refrigerant Type
R134a
Terminal Type
Pin
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
Sealing Washer
Coil Clock Position
11
Distance From Clutch To Mounting Flange
0.59 IN
Switch Included
High Pressure
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Switch Type
Pressure Switch
Oil Filled
Included
Suction Port Type
Sealing Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.