Chev Pu 05-01-G Ser Van/Express 09-06/Gm Fan Clutch, 36786

  • Mfr # 36786

  • Zoro # G5624590


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal
Diameter
7.4 in
Height
4.27 in
Material
Aluminum
Pilot Depth
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36786
Zoro #
G5624590
UPC #
96361367869
Country of Origin
Unknown

Dimensions

Diameter
7.4 in
Height
4.27 in
Pilot Depth
0.78 in
Mount Dia.
1.86 in
Pilot Dia.
1.42 in

Details

Type
Thermal
Material
Aluminum
Electronic Clutch
Non Electronic
Bolt Hole Quantity
4
Rotation
REV
Mounting Hole Quantity
4
Distance From Clutch To Mounting Flange
1.75 IN
Clutch Type
D - Severe Duty & Truck Fan Drive
Mounting Type
HEX
Fan Bolt Circle
3.81 in
Bolt Thread
M8 x 1.25 Hole
Bolt Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.