
Chev Pu 06-04/Gmc Pu 06-04 Hose Assembly, 56465
Mfr # 56465
Zoro # G9334609
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting
End 2 Type
Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56465
Zoro #
G9334609
UPC #
96361564657
Country of Origin
Unknown
Details
Includes
Fittings Included
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting
End 2 Type
Block
Bracket
w/o Bracket
Refrigerant Type
R134a
O-Ring A Quantity
2
System Pressure
Low Pressure
Component Type
Suction Line
Suction End Type
Male P-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.