
Chev Pu 10-07/Gmc Pu 10-07 Accumulator, 83359
Mfr # 83359
Zoro # G4123687
product price: $46.39
/eaKey Features
Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Body Diameter
3.500 IN
Inlet Fitting Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83359
Zoro #
G4123687
UPC #
96361833593
Country of Origin
Unknown
Dimensions
Body Diameter
3.500 IN
Body Length
8.250 IN
Details
Type
Accumulator
Material
Aluminum
Switch Service Port
w/o Service Port
Inlet Fitting Type
P-Nut Fitting
Outlet Fraction
3/4 in
Mounting Bracket Included
w/o Bracket
Outlet Fitting Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.