Zoro Homepage

Chev Pu 13-01-G Ser Van/Express 13-06/Gm Pulley, 45071

  • Mfr # 45071

  • Zoro # G2645952


product price: $22.15
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1.18 in
Belt Type
Serpentine
Width
30 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45071
Zoro #
G2645952
UPC #
96361450714
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.18 in
Width
30 MM
Inside Diameter
.399 IN
Belt Width
1.000 in
Bore Dia.
.399 in

Details

Type
Pulley
Material
Steel
Belt Type
Serpentine
Groove Quantity
Smooth
Mount Hole Qty
1
Pulley Type
Back Idler

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.