Zoro Homepage

CHEV PU 75-73-SUBURBAN/BLAZER/TAH 75-73-

  • Mfr # 38628

  • Zoro # G002159048


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Orifice Tubes
Color
Colorless
Features
Direct fit replacement for ease of installation, compatible with R12 and R134, Application specific per OEM size and color, Contains necessary O-rings and gaskets necessary to seal high pressure from low pressure, High quality components for long lasting performance, Injection molded plastic color coded for easy identification
Mounting Style
Standard
Orifice Dia.
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38628
Zoro #
G002159048
UPC #
96361386280
Country of Origin
Unknown

Dimensions

Orifice Dia.
0.072 in
Orifice Dia. In
0.072 in

Details

Type
Orifice Tubes
Color
Colorless
Features
Direct fit replacement for ease of installation, compatible with R12 and R134, Application specific per OEM size and color, Contains necessary O-rings and gaskets necessary to seal high pressure from low pressure, High quality components for long lasting performance, Injection molded plastic color coded for easy identification
Mounting Style
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.