
CHEV PU 75-73-SUBURBAN/BLAZER/TAH 75-73
Mfr # 54425
Zoro # G202147913
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Height
8.000 IN
Outlet Diameter
No. 12
Width
10.5 IN
Type
Plate & Fin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54425
Zoro #
G202147913
UPC #
96361544253
Country of Origin
Unknown
Dimensions
Height
8.000 IN
Outlet Diameter
No. 12
Width
10.5 IN
Depth
3.625 IN
Core Width Fraction
10-1/2 in
Core Depth Fraction
3-5/8 in
Core Height Fraction
8 in
Outlet Fitting Outside Diameter
No. 12
Details
Type
Plate & Fin
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.