Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Pu 77-76-Suburban/Blazer/Tah 77-76 Evaporator Core, 54497

  • Mfr # 54497

  • Zoro # G5847680


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Plate & Fin
Material
Aluminum
Height
8.000 IN
Width
13.5 IN
Outlet Diameter
No. 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54497
Zoro #
G5847680
UPC #
96361544970
Country of Origin
Unknown

Dimensions

Height
8.000 IN
Width
13.5 IN
Outlet Diameter
No. 8
Depth
3.625 IN
Core Height Fraction
8-1/2 in
Core Depth Fraction
3-1/2 in
Core Width Fraction
13-1/2 in
Outlet Fitting Outside Diameter
No. 12

Details

Type
Plate & Fin
Material
Aluminum
O-Ring A Quantity
1
Inlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring C Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.