Zoro Homepage

CHEV PU 81-73-SUBURBAN/BLAZER/TAH 81-73

  • Mfr # 34209

  • Zoro # G702077109


product price: $11.29
/ea

Key Features

Type
Accumulators
Material
Aluminum
Outside Diameter
0.750 in
Outlet Fraction
3/4 in
Inlet Fraction
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34209
Zoro #
G702077109
UPC #
96361342095
Country of Origin
Unknown

Dimensions

Outside Diameter
0.750 in

Details

Type
Accumulators
Material
Aluminum
Outlet Fraction
3/4 in
Inlet Fraction
3/4 in
O-Ring A Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.