Zoro Homepage

CHEV PU 86-85-SUBURBAN/BLAZER/TAH 86-85

  • Mfr # 56356

  • Zoro # G102152116


original price: $67.85
6% off
new price: $63.19
/ea

Key Features

Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56356
Zoro #
G102152116
UPC #
96361563568
Country of Origin
Unknown

Details

Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Includes
O-rings Included
O-Ring B Quantity
1
Suction End Type
Female O-Ring
Suction End Style
UNF O-Ring
Manifold
Yes
O-Ring A Quantity
1
Discharge End Type
Female O-Ring
Discharge End Style
UNF O-Ring
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.