Zoro Homepage

CHEV PU 91/GMC PU 91

  • Mfr # 56192

  • Zoro # G002152001


original price: $66.45
6% off
new price: $62.45
/ea

Key Features

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/ Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56192
Zoro #
G002152001
UPC #
96361561922
Country of Origin
Unknown

Details

Refrigerant
R134a
Includes
O-rings Included
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Switch Service Port
w/ Switch Port
Suction End Style
UNF O-Ring
Bracket
w/o Bracket
Discharge End Style
UNF O-Ring
O-Ring B Quantity
1
Suction End Type
Female O-Ring
O-Ring C Quantity
1
Manifold
Yes
Discharge End Type
Female O-Ring
Service Port Type
Service Port
O-Ring A Quantity
2
O-Ring D Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.