Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Pu 92/Gmc Pu 92 Hose Assembly, 55038

  • Mfr # 55038

  • Zoro # G9342519


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
Switch Included
O-Ring C Quantity
1
Discharge End Type
Female O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55038
Zoro #
G9342519
UPC #
96361550384
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Includes
Switch Included
O-Ring C Quantity
1
Discharge End Type
Female O-Ring
Service Port Type
Service Port
Refrigerant Type
R134a
Suction End Style
Female O-Ring
O-rings Included
Included
O-Ring B Quantity
1
O-Ring A Quantity
1
Discharge End Style
Female O-Ring
Bracket
w/o Bracket
Manifold
Yes
Suction End Type
Female O-Ring
O-Ring D Quantity
2
Switch Service Port
w/ Switch Port

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.