Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Pu 93/Gmc Pu 93 Hose Assembly, 56408

  • Mfr # 56408

  • Zoro # G9342318


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Type
Female O-Ring
O-Ring C Quantity
1
O-Ring E Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56408
Zoro #
G9342318
UPC #
96361564084
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Discharge End Type
Female O-Ring
O-Ring C Quantity
1
O-Ring E Quantity
1
Switch Service Port
w/ Switch Port
Service Port Type
Service Port
Suction End Type
Block
O-Ring B Quantity
1
O-Ring D Quantity
1
O-Ring F Quantity
1
Refrigerant Type
R134a
Manifold
Yes
Discharge End Style
Female O-Ring
O-rings Included
Included
Suction End Style
Female O-Ring
O-Ring A Quantity
1
Bracket
w/o Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.