
CHEV PU 95-94-SUBURBAN/BLAZER/TAH 95-94
Mfr # 56154
Zoro # G902152217
original price: $101.99
6% off
new price: $95.55
/ea
Free Shipping & Returns
Key Features
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Bracket
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56154
Zoro #
G902152217
UPC #
96361561540
Country of Origin
Unknown
Details
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Bracket
w/o Bracket
O-Ring B Quantity
1
Suction End Style
Female O-Ring
Discharge End Type
Female O-Ring
Switch Service Port
w/ Switch Port
Suction End Type
Female O-Ring
Service Port Type
R134a Quick Disconnect
O-Ring D Quantity
1
O-Ring C Quantity
1
O-Ring A Quantity
1
Discharge End Style
Female O-Ring
Manifold
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.