Zoro Homepage

CHEV S10 BLAZER 86-83-S10 PU 86-82/GMC S

  • Mfr # 55457

  • Zoro # G102152130


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-Ring C Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55457
Zoro #
G102152130
UPC #
96361554573
Country of Origin
Unknown

Details

Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Material
Aluminum / Rubber
O-Ring C Quantity
2
Switch Included
yes
Discharge End Style
UNF O-Ring
Suction End Style
UNF O-Ring
Manifold
Yes
O-Ring B Quantity
1
Suction End Type
Female O-Ring
O-Ring A Quantity
1
Switch Service Port
w/o Switch Port
Discharge End Type
Female O-Ring
Bracket
w/o Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.