Zoro Homepage

Chev Sprint 88-86/Chry Cordoba 78-76-Leb Filter Drier, 33340

  • Mfr # 33340

  • Zoro # G9561068


product price: $24.35
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
In Line Filter Material
Desiccant
O-Ring A Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33340
Zoro #
G9561068
UPC #
96361333406
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Overall Depth
5.08 in
Switch Port Dia.
0.250 in
Body Length
6.000 IN
Body Diameter
2.500 IN

Details

Material
Steel
Includes
Gasket / Seals
In Line Filter Material
Desiccant
O-Ring A Quantity
3
Connector Type
Male Insert O-Ring
Inlet Fraction
3/8 in
Connector B Type
Female O-Ring
Inlet Filter Fitting Type
Male
Desiccant
Yes
Inlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/8 in
Bracket
w/o Bracket
Outlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.